Shop All Wood Screws
Newport Fasteners
Wood Screw, #12, 1-1/4 in, Plain Steel Flat Head Square Drive, 100 PK
Mfr # V02505-PR-100
Zoro # G806356759
product price: $102.99
/pk 100, $1.03/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # V02505-PR-100
- Zoro # G806356759
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Plain |
Item | Wood Screw |
Description
#12x2" St. Steel Wood Screw Square Drive, Bugle Hd Type 171-1/4" L, #12 Screw Dia., 2"Length, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39078.012.0075)
- MIDWEST FASTENER #6-40 x 1/4 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32974)
- X1 TOOLS 5/32 x 2-15/16 Hitch Pin Clip 100 Pins by X1 Tools (X1E-CON-PIN-HIT-1500x100)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M10C20KCS)
- NEWPORT FASTENERS Wood Screw, #8, 3 in, Plain Steel Flat Head Square Drive, 1500 PK (V02331-BR-1500)
- NEWPORT FASTENERS Wood Screw, #14, 6 in, Plain Steel Flat Head Square Drive, 50 PK (V02611-PR-50)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Plain Steel Flat Head Square Drive, 2000 PK (V02325-BR-2000)
- NEWPORT FASTENERS Wood Screw, #10, 3 in, Zinc Yellow Flat Head Torx Drive, 1000 PK (575606)
- NEWPORT FASTENERS Wood Screw, #7, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (902636-100)
- NEWPORT FASTENERS Wood Screw, #8, 3/4 in, Plain Case Hardened Steel Flat Head Phillips Drive, 15000 PK (778007-15000)
- ZORO SELECT Wood Screw, #6, 1/2 in, Nickel Steel Flat Head Phillips Drive, 10000 PK (06C08DPFDNCC)
- Newport Fasteners Self-Tapping Screws