Shop All Wood Screws
Newport Fasteners
Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 1000 PK
Mfr # 545171
Zoro # G006352629
product price: $341.99
/pk 1000, $0.34/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Screw Size #12
- Head Type Round
- Drive Size #3
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 545171
- Zoro # G006352629
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/2 in |
Drive Size | #3 |
Head Height | 0.139 to 0.153 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
#12 x 1 1/2" Wood Screws/Phillips/Round Head/Steel/Zinc , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M04170.140.0040)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M5C10KCS)
- NEWPORT FASTENERS M2.5-0.45 x 12 mm Torx Pan Machine Screw, Zinc Plated Steel, 3000 PK (470982)
- SENCO Collated Pin Nail, 1/2 in L, 23 ga, Galvanized, Headless Head, Straight, 2600 PK (CZ08EAAR)
- NEWPORT FASTENERS Wood Screw, #12, 3/4 in, Zinc Plated Steel Round Head Phillips Drive, 3000 PK (918031)
- NEWPORT FASTENERS Wood Screw, #9, 1 in, Plain Case Hardened Steel Flat Head Phillips Drive, 9000 PK (830269-9000)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Round Head Square Drive, 1000 PK (754226)
- NEWPORT FASTENERS Wood Screw, #3, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 9000 PK (752269-9000)
- NEWPORT FASTENERS Wood Screw, #6, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (897236-100)
- NEWPORT FASTENERS Wood Screw, #10, 4 in, Zinc Plated Flat Head Torx Drive, 500 PK (592560)
- ZORO SELECT Wood Screw, #6, 7/8 in, Black Oxide Carbon Steel Flat Head Phillips Drive, 7000 PK (0614DPF17NNB)
- Newport Fasteners Wood Screws