Shop All Wood Screws
Newport Fasteners
Wood Screw, #10, 5/8 in, Black Oxide Steel Flat Head Phillips Drive, 4000 PK
Mfr # 477371
Zoro # G306351513
product price: $392.99
/pk 4000, $0.10/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Drive Size #3
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 477371
- Zoro # G306351513
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 5/8 in |
Drive Size | #3 |
Head Height | 0.116 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Wood Screw |
Description
#10 x 5/8" Wood Screws/Phillips/Flat Head/Steel/Black Oxide , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Zinc Plated, 3/8 in Ht, 5 PK (4CAR3)
- MIDWEST FASTENER 1/4"-28 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (37663)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 2-1/2 in L, 25 PK (821733G)
- MIDWEST FASTENER #6-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07658)
- NEWPORT FASTENERS Wood Screw, #10, 1-1/2 in, Plain Case Hardened Steel Flat Head Phillips Drive, 5000 PK (827082-5000)
- NEWPORT FASTENERS Wood Screw, #8, 5/8 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (429889-100)
- NEWPORT FASTENERS Wood Screw, #8, 1-1/2 in, Plain Steel Flat Head Square Drive, 2000 PK (V02323-BR-2000)
- NEWPORT FASTENERS Wood Screw, #7, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (902636-100)
- NEWPORT FASTENERS Wood Screw, #12, 1 in, Black Oxide Steel Flat Head Phillips Drive, 3000 PK (557967)
- NEWPORT FASTENERS Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Square Drive, 1000 PK (645899)
- NEWPORT FASTENERS Wood Screw, #2, 3/8 in, Plain Brass Flat Head Slotted Drive, 100 PK (645942-100)
- Newport Fasteners Self-Tapping Screws