Shop All Wood Screws
Newport Fasteners
Wood Screw, #10, 4 in, Black Oxide Round Head Square Drive, 1000 PK
Mfr # 765761
Zoro # G506356530
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Head Type Round
- Finish Black Oxide
- Head Height 0.118 to 0.130 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 765761
- Zoro # G506356530
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Head Height | 0.118 to 0.130 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Square |
Finish | Black Oxide |
Item | Wood Screw |
Description
#10x4" DeepWood Screws/Square/Round Washer Hd/Type 17 Point Pt/Type 17 Point Point/2/3 Thread,1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 2" Steel Coarse Thread Square Head Set Screws 6PK (60594)
- ZORO SELECT Wing Nut, #10-24, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (U16250.019.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M60 , Steel Black Oxide Finish (M38100.600.0001)
- ADAPTALL Sealing Washer, Fits Bolt Size 1/2 in Steel/Buna-N, Cadmium Plated Finish (9500-08)
- NEWPORT FASTENERS Wood Screw, #8, 3 in, Black Oxide Steel Round Head Square Drive, 800 PK (815771)
- NEWPORT FASTENERS Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (878118-100)
- NEWPORT FASTENERS Wood Screw, #8, 1-1/4 in, Black Oxide Steel Truss Head Phillips Drive, 5000 PK (320408)
- NEWPORT FASTENERS Wood Screw, #4, 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (409746-100)
- NEWPORT FASTENERS Wood Screw, #10, 1-1/4 in, Black Oxide Steel Pan Head Phillips Drive, 5000 PK (239202)
- NEWPORT FASTENERS Wood Screw, #12, 3/4 in, Zinc Plated Steel Round Head Phillips Drive, 3000 PK (918031)
- ZORO SELECT Wood Screw, #9, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (WPFI0-903000-100P)
- Newport Fasteners Wood Screws