Shop All Wood Screws
Newport Fasteners
Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Square Drive, 1000 PK
Mfr # 645899
Zoro # G706352615
product price: $305.99
/pk 1000, $0.31/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Drive Size #10
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 645899
- Zoro # G706352615
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Drive Size | #10 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
#10 x 2" Wood Screws/Square/Flat Head/Steel/Zinc , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (03564)
- ZORO SELECT Bolt, Carriage, Chr, 5/16-18 x 2, PK5 (MPB752)
- HHIP Coupling Nut, 3/4"-10, Black Oxide, 1-7/8 in Lg (3900-1191)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 25 mm Shoulder Lg, 18-8 Stainless Steel (ZR1720-303H)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Zinc Plated Round Head Combination Phillips/Slotted Drive, 1500 PK (494775)
- NEWPORT FASTENERS Wood Screw, #8, 1-1/4 in, Black Oxide Steel Truss Head Phillips Drive, 5000 PK (320408)
- NEWPORT FASTENERS Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Square Drive, 7000 PK (972098)
- NEWPORT FASTENERS Wood Screw, #6, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (976034-100)
- NEWPORT FASTENERS Wood Screw, #6, 1-1/2 in, Black Oxide Flat Head Phillips Drive, 7000 PK (121281)
- NEWPORT FASTENERS Wood Screw, #9, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (417802-100)
- HILLMAN Wood Screw, Stainless Steel Torx Drive (196000)
- Newport Fasteners Wood Screws