Shop All Wing Nuts
Newport Fasteners
Wing Nut, M5-0.80, Stainless Steel, 10.5 mm Ht, 23.10 mm Max Wing Span, 2000 PK
Mfr # 373162
Zoro # G306364889
product price: $622.99
/pk 2000, $0.31/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M5-0.80
- Material Stainless Steel
- Overall Height 10.5 mm
- Maximum Wing Span 23.10 mm
- Base Diameter 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 373162
- Zoro # G306364889
- Country of Origin Unknown
- Category Wing Nuts
Dimensions
Thread Size | M5-0.80 |
Overall Height | 10.5 mm |
Base Diameter | 11 mm |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Maximum Wing Span | 23.10 mm |
System of Measurement | Metric |
Description
M5-0.8 Wing Nuts/A2 Stainless Steel/Metric Type-315 American Style Wing Nuts , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Standoff Cap, #6-32 Thrd Sz, Aluminum Clear Anodized (SO-CAP25)
- SENCO Collated Framing Nail, 3 in L, Bright, Clipped Head, 34 Degrees (HC27APBX)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 20 PK (63062)
- KEN FORGING Machinery Eye Bolt With Shoulder, M52-5.00, 101.6 mm Shank, 82 mm ID, Steel, Plain (M52)
- NEWPORT FASTENERS Wing Nut, 1/4"-20, Steel, Nickel, 0.57 in Ht, 1-1/10 in Max Wing Span, 1500 PK (131386)
- NEWPORT FASTENERS Wing Nut, #10-32, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 5000 PK (574383-BR-5000)
- NEWPORT FASTENERS Wing Nut, 3/8"-16, Zinc Alloy, Plain, 1 in Max Wing Span, 1000 PK (533901)
- NEWPORT FASTENERS Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.5 in Ht, 1-1/10 in Max Wing Span, 3000 PK (281594-BR-3000)
- NEWPORT FASTENERS Wing Nut, 5/16"-18, Steel, Black Oxide, 0.66 in Ht, 1-1/4 in Max Wing Span, 1000 PK (366452)
- NEWPORT FASTENERS Wing Nut, #10-24, Stainless Steel, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (317245-PR-100)
- MIDWEST FASTENER Wing Nut, M7-1.00, Steel, Zinc Plated, 5 PK (63916)
- Newport Fasteners Wing Nuts