Shop All Wing Nuts
Newport Fasteners
Wing Nut, #8-32, Zinc Alloy, Zinc Plated, 7/16 in Ht, 7/8 in Max Wing Span, 1000 PK
Mfr # 361609
Zoro # G906364821
product price: $352.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material Zinc Alloy
- Finish Zinc Plated
- Overall Height 7/16 in
- Maximum Wing Span 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 361609
- Zoro # G906364821
- Country of Origin Unknown
- Category Wing Nuts
Dimensions
Thread Size | #8-32 |
Overall Height | 7/16 in |
Base Diameter | 7/8 in |
Details
Item | Wing Nut |
Material | Zinc Alloy |
Finish | Zinc Plated |
Maximum Wing Span | 7/8 in |
Standards | ANSI/ASME B18.17 |
System of Measurement | Inch |
Description
8-32x5/8x7/8 Washer Base Wing Nuts/Die Cast Zinc Alloy/Washer OD: 5/8"/Wing Spread: 7/8" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (U51300.016.0050)
- ZORO SELECT Machine Screw Nut, #4-40, 316 Stainless Steel, Not Graded, Plain, 3/32 in Ht, 100 PK (U55740.011.0001)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.406 in Flange Dia., 0.594 in L, Aluminum, 50 PK (U69316.019.0131)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 50 PK (51783)
- NEWPORT FASTENERS Wing Nut, #10-24, Stainless Steel, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (317245-PR-100)
- NEWPORT FASTENERS Wing Nut, 3/8"-16, Zinc Alloy, Plain, 1 in Max Wing Span, 1000 PK (533901)
- NEWPORT FASTENERS Wing Nut, 5/16"-18, Steel, Black Oxide, 0.66 in Ht, 1-1/4 in Max Wing Span, 1000 PK (366452)
- NEWPORT FASTENERS Wing Nut, 1/4"-20, Steel, Nickel, 0.57 in Ht, 1-1/10 in Max Wing Span, 1500 PK (131386)
- NEWPORT FASTENERS Wing Nut, #10-32, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 5000 PK (574383-BR-5000)
- NEWPORT FASTENERS Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.5 in Ht, 1-1/10 in Max Wing Span, 3000 PK (281594-BR-3000)
- ZORO SELECT Wing Nut, 7/16"-14, Nylon, Plain, 0.9 in Ht, 1.77 in Max Wing Span, 5 PK (0643714WN)
- Newport Fasteners Wing Nuts