Shop All Wing Nuts
Newport Fasteners
Wing Nut, #6-32, Steel, Zinc Plated, 0.41 in Ht, 0.72 in Max Wing Span, 2500 PK
Mfr # 498479-BR-2500
Zoro # G006364882
product price: $383.99
/pk 2500, $0.15/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Overall Height 0.41 in
- Maximum Wing Span 0.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 498479-BR-2500
- Zoro # G006364882
- Country of Origin Unknown
- Category Wing Nuts
Dimensions
Thread Size | #6-32 |
Overall Height | 0.41 in |
Base Diameter | 0.33 in |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
Maximum Wing Span | 0.72 in |
Standards | ANSI/ASME B18.17 |
System of Measurement | Inch |
Description
#6-32 Wing Nut Type A Heavy Series/Cold Forged/Steel/Zinc , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/16 in W, 1/4 in H (WWG310187025012)
- TAMPER-PRUF SCREWS Thread Forming Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (460600)
- DISCO Nut Insert, 5/16"-18 Thrd Sz, Zinc Yellow (12702PK)
- TE-CO Flange Nut, 7/8"-9, Steel, Not Graded, Black Oxide, 1-7/16 in Hex Wd, 1-1/8 in Hex Ht (41608)
- NEWPORT FASTENERS Wing Nut, #12-24, Steel, Zinc Plated, 0.47 in Ht, 1-1/10 in Max Wing Span, 2000 PK (613371)
- NEWPORT FASTENERS Wing Nut, 1/4"-20, Steel, Nickel, 0.57 in Ht, 1-1/10 in Max Wing Span, 1500 PK (131386)
- NEWPORT FASTENERS Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.79 in Ht, 1.44 in Max Wing Span, 100 PK (439442-PR-100)
- NEWPORT FASTENERS Wing Nut, #10-32, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 5000 PK (574383-BR-5000)
- NEWPORT FASTENERS Wing Nut, #10-24, Stainless Steel, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (317245-PR-100)
- NEWPORT FASTENERS Wing Nut, 5/16"-18, Steel, Black Oxide, 0.66 in Ht, 1-1/4 in Max Wing Span, 1000 PK (366452)
- ZORO SELECT Wing Nut, 1/4"-20, Stainless Steel, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 5 PK (U55810.025.0001)
- Newport Fasteners Wing Nuts