Shop All Wing Nuts
Newport Fasteners
Wing Nut, #6-32, Steel, Zinc Plated, 0.4 in Ht, 0.72 in Max Wing Span, 2000 PK
Mfr # 455861
Zoro # G106364928
product price: $234.99
/pk 2000, $0.12/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Overall Height 0.4 in
- Maximum Wing Span 0.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 455861
- Zoro # G106364928
- Country of Origin Unknown
- Category Wing Nuts
Dimensions
Thread Size | #6-32 |
Overall Height | 0.4 in |
Base Diameter | 0.41 in |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
Maximum Wing Span | 0.72 in |
Standards | ANSI/ASME B18.17 |
System of Measurement | Inch |
Description
6-32 Stamped Wing Nuts/Steel/Zinc , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Nut Insert, 5/16"-18 Thrd Sz, Zinc Yellow (12702PK)
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 25 PK (HF08080400-025P2)
- ZORO SELECT #12-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK (SCIA-120100-025P)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.043.3600)
- NEWPORT FASTENERS Wing Nut, 5/16"-18, Steel, Black Oxide, 0.66 in Ht, 1-1/4 in Max Wing Span, 1000 PK (366452)
- NEWPORT FASTENERS Wing Nut, #10-24, Stainless Steel, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (317245-PR-100)
- NEWPORT FASTENERS Wing Nut, #12-24, Steel, Zinc Plated, 0.47 in Ht, 1-1/10 in Max Wing Span, 2000 PK (613371)
- NEWPORT FASTENERS Wing Nut, 1/4"-20, Steel, Nickel, 0.57 in Ht, 1-1/10 in Max Wing Span, 1500 PK (131386)
- NEWPORT FASTENERS Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.5 in Ht, 1-1/10 in Max Wing Span, 3000 PK (281594-BR-3000)
- NEWPORT FASTENERS Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.79 in Ht, 1.44 in Max Wing Span, 100 PK (439442-PR-100)
- ZORO SELECT Wing Nut, #10-24, Nylon, Plain, 0.48 in Ht, 29/32 in Max Wing Span, 10 PK (0601024WN)
- Newport Fasteners Wing Nuts