Shop All Wing Nuts
Newport Fasteners
Wing Nut, #6-32, Steel, Zinc Plated, 0.4 in Ht, 0.72 in Max Wing Span, 200 PK
Mfr # 743941-PR-200
Zoro # G606364831
product price: $39.99
/pk 200, $0.20/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Overall Height 0.4 in
- Maximum Wing Span 0.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 743941-PR-200
- Zoro # G606364831
- Country of Origin Unknown
- Category Wing Nuts
Dimensions
Thread Size | #6-32 |
Overall Height | 0.4 in |
Base Diameter | 0.41 in |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
Maximum Wing Span | 0.72 in |
Standards | ANSI/ASME B18.17 |
System of Measurement | Inch |
Description
#6-32 Wing Nut/Type D/Style 1 /Stamped Steel/Zinc Plated , 200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 25 PK (U12705.043.0001)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx2-1/2" L, PK25, Finish: zinc (2UJN5)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/8, PK100 (U51260.025.0037)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 36 in L, 3/8 in W, 3/8 in H (WWG700375037536)
- NEWPORT FASTENERS Wing Nut, #12-24, Steel, Zinc Plated, 0.47 in Ht, 1-1/10 in Max Wing Span, 2000 PK (613371)
- NEWPORT FASTENERS Wing Nut, 1/4"-20, Steel, Nickel, 0.57 in Ht, 1-1/10 in Max Wing Span, 1500 PK (131386)
- NEWPORT FASTENERS Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.5 in Ht, 1-1/10 in Max Wing Span, 3000 PK (281594-BR-3000)
- NEWPORT FASTENERS Wing Nut, 5/16"-18, Steel, Black Oxide, 0.66 in Ht, 1-1/4 in Max Wing Span, 1000 PK (366452)
- NEWPORT FASTENERS Wing Nut, 3/8"-16, Zinc Alloy, Plain, 1 in Max Wing Span, 1000 PK (533901)
- NEWPORT FASTENERS Wing Nut, #10-32, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 5000 PK (574383-BR-5000)
- MIDWEST FASTENER Wing Nut, M10-1.50, Stainless Steel, 3 PK (933386)
- Newport Fasteners Wing Nuts