Shop All Wing Nuts
Newport Fasteners
Wing Nut, 5/16"-18, Zinc Alloy, Zinc Plated, 1/2 in Ht, 1 in Max Wing Span, 1000 PK
Mfr # 177390
Zoro # G606364817
product price: $720.99
/pk 1000, $0.72/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Zinc Alloy
- Finish Zinc Plated
- Overall Height 1/2 in
- Maximum Wing Span 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 177390
- Zoro # G606364817
- Country of Origin Unknown
- Category Wing Nuts
Dimensions
Thread Size | 5/16"-18 |
Overall Height | 1/2 in |
Base Diameter | 1 in |
Details
Item | Wing Nut |
Material | Zinc Alloy |
Finish | Zinc Plated |
Maximum Wing Span | 1 in |
Standards | ANSI/ASME B18.17 |
System of Measurement | Inch |
Description
5/16-18 X 3/4 X 1 Washer Base Wing Nuts/Die Cast Zinc Alloy/Washer OD: 3/4"/Wing Spread: 1" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Flat, 1/4-28x3/8, PK50 (SSFFIA0250037-050P)
- ZORO SELECT Binding Screw, 1/2"-13 Thd Sz, 316 Stainless Steel, Plain Finish (Z1546)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Grade 2, Plain Finish (17903)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (56259)
- NEWPORT FASTENERS Wing Nut, 5/16"-18, Steel, Black Oxide, 0.66 in Ht, 1-1/4 in Max Wing Span, 1000 PK (366452)
- NEWPORT FASTENERS Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.79 in Ht, 1.44 in Max Wing Span, 100 PK (439442-PR-100)
- NEWPORT FASTENERS Wing Nut, 3/8"-16, Zinc Alloy, Plain, 1 in Max Wing Span, 1000 PK (533901)
- NEWPORT FASTENERS Wing Nut, 1/4"-20, Steel, Nickel, 0.57 in Ht, 1-1/10 in Max Wing Span, 1500 PK (131386)
- NEWPORT FASTENERS Wing Nut, #10-32, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 5000 PK (574383-BR-5000)
- NEWPORT FASTENERS Wing Nut, #10-24, Stainless Steel, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (317245-PR-100)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.67 in Ht, 1.41 in Max Wing Span, 25 PK (U16260.037.0001)
- Newport Fasteners Wing Nuts