Shop All Wing Nuts
Newport Fasteners
Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.57 in Ht, 1-1/10 in Max Wing Span, 2500 PK
Mfr # 568653-BR-2500
Zoro # G306364933
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Overall Height 0.57 in
- Maximum Wing Span 1-1/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 568653-BR-2500
- Zoro # G306364933
- Country of Origin Unknown
- Category Wing Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Height | 0.57 in |
Base Diameter | 0.5 in |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
Maximum Wing Span | 1-1/10 in |
Standards | ANSI/ASME B18.17 |
System of Measurement | Inch |
Description
1/4"-20 Wing Nut Type A Light Series/Cold Forged/Steel/Zinc , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 3-1/2 in Shoulder Lg, Alloy Steel (U07111.075.0350)
- ZORO SELECT #10-24 x 1 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0100)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L (U04104.100.0750)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 5/8 in OD, 2 PK (ZA0156-AL28)
- NEWPORT FASTENERS Wing Nut, 3/8"-16, Zinc Alloy, Plain, 1 in Max Wing Span, 1000 PK (533901)
- NEWPORT FASTENERS Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.79 in Ht, 1.44 in Max Wing Span, 100 PK (439442-PR-100)
- NEWPORT FASTENERS Wing Nut, #10-24, Stainless Steel, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (317245-PR-100)
- NEWPORT FASTENERS Wing Nut, #10-32, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 5000 PK (574383-BR-5000)
- NEWPORT FASTENERS Wing Nut, 1/4"-20, Steel, Nickel, 0.57 in Ht, 1-1/10 in Max Wing Span, 1500 PK (131386)
- NEWPORT FASTENERS Wing Nut, 5/16"-18, Steel, Black Oxide, 0.66 in Ht, 1-1/4 in Max Wing Span, 1000 PK (366452)
- MIDWEST FASTENER Wing Nut, 1/2"-13, Steel, Zinc Plated, 10 PK (71752)
- Newport Fasteners Wing Nuts