Shop All Wing Nuts
Newport Fasteners
Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.5 in Ht, 1-1/10 in Max Wing Span, 3000 PK
Mfr # 281594-BR-3000
Zoro # G306364926
product price: $380.99
/pk 3000, $0.13/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Overall Height 0.5 in
- Maximum Wing Span 1-1/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 281594-BR-3000
- Zoro # G306364926
- Country of Origin Unknown
- Category Wing Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Height | 0.5 in |
Base Diameter | 0.62 in |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
Maximum Wing Span | 1-1/10 in |
Standards | ANSI/ASME B18.17 |
System of Measurement | Inch |
Description
1/4"-20 Wing Nut/Type D/Style 1 /Stamped Steel/Zinc Plated , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 25 PK (63835)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx3-1/2" L, PK100 (U39350.012.0350)
- ZORO SELECT Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 25 PK (HX18100400-025P2)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51060.016.0075)
- NEWPORT FASTENERS Wing Nut, 1/4"-20, Steel, Nickel, 0.57 in Ht, 1-1/10 in Max Wing Span, 1500 PK (131386)
- NEWPORT FASTENERS Wing Nut, #10-32, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 5000 PK (574383-BR-5000)
- NEWPORT FASTENERS Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.79 in Ht, 1.44 in Max Wing Span, 100 PK (439442-PR-100)
- NEWPORT FASTENERS Wing Nut, 3/8"-16, Zinc Alloy, Plain, 1 in Max Wing Span, 1000 PK (533901)
- NEWPORT FASTENERS Wing Nut, #10-24, Stainless Steel, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (317245-PR-100)
- NEWPORT FASTENERS Wing Nut, 5/16"-18, Steel, Black Oxide, 0.66 in Ht, 1-1/4 in Max Wing Span, 1000 PK (366452)
- ZORO SELECT Wing Nut, 3/4"-10, Steel, Black Oxide, 1.188 in Ht, 2.94 in Max Wing Span, 10 PK (0-JJ-700JS7-)
- Newport Fasteners Wing Nuts