Shop All Wing Nuts
Newport Fasteners
Wing Nut, #10-32, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 2000 PK
Mfr # 999478
Zoro # G106364836
product price: $391.99
/pk 2000, $0.20/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Overall Height 0.47 in
- Maximum Wing Span 0.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 999478
- Zoro # G106364836
- Country of Origin Unknown
- Category Wing Nuts
Dimensions
Thread Size | #10-32 |
Overall Height | 0.47 in |
Base Diameter | 0.43 in |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
Maximum Wing Span | 0.91 in |
Standards | ANSI/ASME B18.17 |
System of Measurement | Inch |
Description
10-32 Cold Forged Wing Nuts/Steel/Zinc , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37500.025.0001)
- ZORO SELECT Carriage Bolt, 3/8-16x2 1/2 L, Pk50 (U08320.037.0250)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 20 PK (70667)
- ZORO SELECT Solid Rivet, Universal Head, 0.25 in Dia., 0.375 in L, Aluminum Body, 100 PK (70A0806P-EA-100)
- NEWPORT FASTENERS Wing Nut, 1/4"-20, Steel, Nickel, 0.57 in Ht, 1-1/10 in Max Wing Span, 1500 PK (131386)
- NEWPORT FASTENERS Wing Nut, 3/8"-16, Zinc Alloy, Plain, 1 in Max Wing Span, 1000 PK (533901)
- NEWPORT FASTENERS Wing Nut, #12-24, Steel, Zinc Plated, 0.47 in Ht, 1-1/10 in Max Wing Span, 2000 PK (613371)
- NEWPORT FASTENERS Wing Nut, #10-24, Stainless Steel, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (317245-PR-100)
- NEWPORT FASTENERS Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.79 in Ht, 1.44 in Max Wing Span, 100 PK (439442-PR-100)
- NEWPORT FASTENERS Wing Nut, 5/16"-18, Steel, Black Oxide, 0.66 in Ht, 1-1/4 in Max Wing Span, 1000 PK (366452)
- ZORO SELECT Wing Nut, 1/4"-20, Malleable Iron, Plain, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-CD-816AM7-)
- Newport Fasteners Wing Nuts