Shop All Wing Nuts
Newport Fasteners
Wing Nut, #10-24, Zinc Alloy, Zinc Plated, 7/16 in Ht, 7/8 in Max Wing Span, 1000 PK
Mfr # 797829
Zoro # G606364909
product price: $453.99
/pk 1000, $0.45/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Material Zinc Alloy
- Finish Zinc Plated
- Overall Height 7/16 in
- Maximum Wing Span 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 797829
- Zoro # G606364909
- Country of Origin Unknown
- Category Wing Nuts
Dimensions
Thread Size | #10-24 |
Overall Height | 7/16 in |
Base Diameter | 7/8 in |
Details
Item | Wing Nut |
Material | Zinc Alloy |
Finish | Zinc Plated |
Maximum Wing Span | 7/8 in |
Standards | ANSI/ASME B18.17 |
System of Measurement | Inch |
Description
10-24x5/8x7/8 Washer Base Wing Nuts/Die Cast Zinc Alloy/Washer OD: 5/8"/Wing Spread: 7/8" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Truss Head Square Drive, 4000 PK (1020KQM)
- ZORO SELECT Thread Cutting Screw, 1/4"-14 x 1-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 600 PK (1424ABW188)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Galvanized, 5 PK (2858812)
- SENCO Collated Brad Nail, 5/8 in L, 18 ga, Galvanized, Brad Head, Straight (AY10EAA)
- NEWPORT FASTENERS Wing Nut, 5/16"-18, Steel, Black Oxide, 0.66 in Ht, 1-1/4 in Max Wing Span, 1000 PK (366452)
- NEWPORT FASTENERS Wing Nut, 1/4"-20, Steel, Nickel, 0.57 in Ht, 1-1/10 in Max Wing Span, 1500 PK (131386)
- NEWPORT FASTENERS Wing Nut, 3/8"-16, Zinc Alloy, Plain, 1 in Max Wing Span, 1000 PK (533901)
- NEWPORT FASTENERS Wing Nut, #10-32, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 5000 PK (574383-BR-5000)
- NEWPORT FASTENERS Wing Nut, #12-24, Steel, Zinc Plated, 0.47 in Ht, 1-1/10 in Max Wing Span, 2000 PK (613371)
- NEWPORT FASTENERS Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.5 in Ht, 1-1/10 in Max Wing Span, 3000 PK (281594-BR-3000)
- ZORO SELECT Wing Nut, M5-0.80, Stainless Steel, Plain, 11 mm Ht, 22.50 mm Max Wing Span, 10 PK (WN5X00500-010P1)
- Newport Fasteners Wing Nuts