Shop All Wing Nuts
Newport Fasteners
Wing Nut, #10-24, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK
Mfr # 559157-PR-100
Zoro # G306364872
product price: $41.25
/pk 100, $0.41/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
- Overall Height 0.47 in
- Maximum Wing Span 0.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 559157-PR-100
- Zoro # G306364872
- Country of Origin Unknown
- Category Wing Nuts
Dimensions
Thread Size | #10-24 |
Overall Height | 0.47 in |
Base Diameter | 0.43 in |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
Maximum Wing Span | 0.91 in |
Standards | ANSI/ASME B18.17 |
System of Measurement | Inch |
Description
#10-24 Wing Nut Type A Light Series/Cold Forged/Steel/Zinc , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.0938 in Dia., 0.5 in L, Stainless Steel Body, 250 PK (35F0308-EA-250)
- ZORO SELECT Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga, 220 PK (4NEY3)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-252)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1/4, PK100 (U07840.037.0025)
- NEWPORT FASTENERS Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.5 in Ht, 1-1/10 in Max Wing Span, 3000 PK (281594-BR-3000)
- NEWPORT FASTENERS Wing Nut, #10-32, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 5000 PK (574383-BR-5000)
- NEWPORT FASTENERS Wing Nut, #10-24, Stainless Steel, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (317245-PR-100)
- NEWPORT FASTENERS Wing Nut, 5/16"-18, Steel, Black Oxide, 0.66 in Ht, 1-1/4 in Max Wing Span, 1000 PK (366452)
- NEWPORT FASTENERS Wing Nut, #12-24, Steel, Zinc Plated, 0.47 in Ht, 1-1/10 in Max Wing Span, 2000 PK (613371)
- NEWPORT FASTENERS Wing Nut, 1/4"-20, Steel, Nickel, 0.57 in Ht, 1-1/10 in Max Wing Span, 1500 PK (131386)
- PEERLESS HARDWARE MFG Wing Nut, 3/8"-16, Steel, Plain (0-EF-816CS7-)
- Newport Fasteners Wing Nuts