Shop All Wing Nuts
Newport Fasteners
Wing Nut, #10-24, Steel, Black Oxide, 0.47 in Ht, 0.91 in Max Wing Span, 2000 PK
Mfr # 999061
Zoro # G306364827
product price: $519.99
/pk 2000, $0.26/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Material Steel
- Finish Black Oxide
- Overall Height 0.47 in
- Maximum Wing Span 0.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 999061
- Zoro # G306364827
- Country of Origin Unknown
- Category Wing Nuts
Dimensions
Thread Size | #10-24 |
Overall Height | 0.47 in |
Base Diameter | 0.43 in |
Details
Item | Wing Nut |
Material | Steel |
Finish | Black Oxide |
Maximum Wing Span | 0.91 in |
Standards | ANSI/ASME B18.17 |
System of Measurement | Inch |
Description
10-24 Cold Forged Wing Nuts/Steel/Black Oxide , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 3/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01071)
- BUILDRIGHT Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 838 PK (08853)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 100 PK (U07001.025.0100)
- BUILDRIGHT Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 82 PK (09788)
- NEWPORT FASTENERS Wing Nut, #12-24, Steel, Zinc Plated, 0.47 in Ht, 1-1/10 in Max Wing Span, 2000 PK (613371)
- NEWPORT FASTENERS Wing Nut, #10-24, Stainless Steel, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (317245-PR-100)
- NEWPORT FASTENERS Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.5 in Ht, 1-1/10 in Max Wing Span, 3000 PK (281594-BR-3000)
- NEWPORT FASTENERS Wing Nut, 1/4"-20, Steel, Nickel, 0.57 in Ht, 1-1/10 in Max Wing Span, 1500 PK (131386)
- NEWPORT FASTENERS Wing Nut, 3/8"-16, Zinc Alloy, Plain, 1 in Max Wing Span, 1000 PK (533901)
- NEWPORT FASTENERS Wing Nut, 5/16"-18, Steel, Black Oxide, 0.66 in Ht, 1-1/4 in Max Wing Span, 1000 PK (366452)
- ZORO SELECT Wing Nut, #10-32, Stainless Steel, Plain, 0.469 in Ht, 0.91 in Max Wing Span, 25 PK (1WY91)
- Newport Fasteners Wing Nuts