Shop All Weld & Self-Clinching Studs
Newport Fasteners
Weld Screw, #8-32, 3/4 in, Flat 90 Deg. Spade, Steel, Plain Finish, 1000 PK
Mfr # 330941
Zoro # G506369820
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type L-Shaped 90 Deg. Spade
- Type Flat 90 Deg. Spade
- Threaded Rod Material Steel
- Min. Tensile Strength 60,000 psi
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 330941
- Zoro # G506369820
- Country of Origin Unknown
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | #8-32 |
Stud Length | 3/4 in |
Size | #8-32 |
Length | 3/4" |
Details
Item | Weld Screw |
Head Type | L-Shaped 90 Deg. Spade |
Type | Flat 90 Deg. Spade |
Threaded Rod Material | Steel |
Min. Tensile Strength | 60,000 psi |
System of Measurement | Inch |
Threaded Rod Finish | Plain |
Finish | Plain |
Material | Steel |
Description
8-32 x 3/4" Weld Screws/L-Shaped 90 Deg. Spade/Steel/Plain , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Weld Nut, 5/16"-18, Steel, 3/8" Lg, 8 PK (931373)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 2 ft, Steel, Grade 2, Zinc Plated Finish (20209)
- ZORO SELECT 3/8"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.037.0150)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 3/4 in Bore Dia. (KG-175SJ)
- NEWPORT FASTENERS Self-Clinching Stud, 3/8"-16, 1", Self Clinching, Steel, Zinc Finish, 500 PK (746237)
- NEWPORT FASTENERS 1/4"-20 x 1-1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV21257-100)
- NEWPORT FASTENERS #10-32 x 3/8 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV21131-100)
- NEWPORT FASTENERS 1/4"-20 x 1-1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 1000 pieces, 1000PK (NFV21257-1000)
- NEWPORT FASTENERS Weld Screw, 1/4"-20, 1 1/2 in, Bottom Projection, Steel, Plain Finish, 1000 PK (276953)
- NEWPORT FASTENERS #10-24 x 5/8 Flanged Capacitor Discharge Welding Studs , Quantity: 5000 pieces, 5000PK (NFV21103-5000)
- NEWPORT FASTENERS #10-24 x 1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV22102-100)
- Newport Fasteners Weld & Self-Clinching Studs