Shop All Weld & Self-Clinching Studs
Newport Fasteners
Weld Screw, 5/16"-18, 1 in, Bottom Projection, Steel, Plain Finish, 1000 PK
Mfr # 204084
Zoro # G006369795
product price: $1,172.99
/pk 1000, $1.17/ea
Free Shipping & Returns
$1,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Nibs Under Head
- Type Bottom Projection
- Threaded Rod Material Steel
- Min. Tensile Strength 60,000 psi
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 204084
- Zoro # G006369795
- Country of Origin Unknown
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 5/16"-18 |
Stud Length | 1 in |
Length | 1" |
Size | 5/16"-18 |
Details
Head Type | Nibs Under Head |
Item | Weld Screw |
Type | Bottom Projection |
Threaded Rod Material | Steel |
Min. Tensile Strength | 60,000 psi |
System of Measurement | Inch |
Threaded Rod Finish | Plain |
Finish | Plain |
Material | Steel |
Description
5/16-18 x 1" Weld Screws/Nibs Under Head/Steel/Plain , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAYLAND 1in UNION HEX NUT -304 (13H)
- ZORO SELECT Fender Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38160.100.0001)
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/2 in, Plain 410 Stainless Steel Hex Head Hex Drive, 50 PK (U31860.021.0150)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (10SC250050)
- NEWPORT FASTENERS Weld Screw, 1/4"-20, 1 1/2 in, Bottom Projection, Steel, Plain Finish, 1000 PK (276953)
- NEWPORT FASTENERS Weld Screw, #10-24, 1/2 in, Bottom Projection, Steel, Plain Finish, 3000 PK (113465)
- NEWPORT FASTENERS Weld Screw, 3/8"-16, 1 in, Bottom Projection, Steel, Plain Finish, 750 PK (968601)
- NEWPORT FASTENERS Self-Clinching Stud, #10-32, 5/8", Self Clinching, Steel, Zinc Finish, 8000 PK (479841)
- NEWPORT FASTENERS #10-24 x 1 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV22105-100)
- NEWPORT FASTENERS Self-Clinching Stud, M6-1.0, 12mm, Self Clinching, Steel, Zinc Finish, 4000 PK (635039)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 1/2 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-346-G100)
- Newport Fasteners Weld & Self-Clinching Studs