Shop All Weld & Self-Clinching Studs
Newport Fasteners
Weld Screw, 1/4"-20, 3/8 in, Bottom Projection, Steel, Plain Finish, 2000 PK
Mfr # 308290
Zoro # G306369785
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Nibs Under Head
- Type Bottom Projection
- Threaded Rod Material Steel
- Min. Tensile Strength 60,000 psi
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 308290
- Zoro # G306369785
- Country of Origin Unknown
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 1/4"-20 |
Stud Length | 3/8 in |
Size | 1/4"-20 |
Length | 3/8" |
Details
Item | Weld Screw |
Head Type | Nibs Under Head |
Type | Bottom Projection |
Threaded Rod Material | Steel |
Min. Tensile Strength | 60,000 psi |
System of Measurement | Inch |
Threaded Rod Finish | Plain |
Material | Steel |
Finish | Plain |
Description
1/4-20 x 3/8" Weld Screws/Nibs Under Head/Steel/Plain , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04104.087.0350)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 10 in L (U04100.125.1000)
- HILLMAN 140009 4-40 Machine Screw Nut with Hex Head 100 per Box (56363)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 6 in L, 5 PK (U04006.100.0600)
- NEWPORT FASTENERS Weld Screw, 3/8"-16, 1 in, Bottom Projection, Steel, Plain Finish, 750 PK (968601)
- NEWPORT FASTENERS Weld Screw, 5/16"-18, 1 in, Bottom Projection, Steel, Plain Finish, 1000 PK (204084)
- NEWPORT FASTENERS Weld Screw, #10-24, 1/2 in, Bottom Projection, Steel, Plain Finish, 3000 PK (113465)
- NEWPORT FASTENERS #6-32 x 3/8 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV20061-100)
- NEWPORT FASTENERS #10-24 x 5/8 Flanged Capacitor Discharge Welding Studs , Quantity: 5000 pieces, 5000PK (NFV21103-5000)
- NEWPORT FASTENERS #10-24 x 1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV22102-100)
- NEWPORT FASTENERS 5/16"-18 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV21304-100)
- Newport Fasteners Weld & Self-Clinching Studs