Shop All Wedge Anchors
Newport Fasteners
Wedge Anchor, 9" L, Steel Zinc Plated, 10 PK
Mfr # 390846
Zoro # G506354253
product price: $392.99
/pk 10, $39.30/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9"
- Material Steel
- Finish Zinc Plated
- Maximum Material Thickness 4"
- Thread Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 390846
- Zoro # G506354253
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Overall Length | 9" |
Thread Length | 2 1/4 in |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Maximum Material Thickness | 4" |
Description
1-8 x 9" Wedge Anchors/Steel/Zinc/Nut & Washer Included/ICC Compliant , 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUP-R-STUD Wedge Anchor, 5/8" Dia., 7" L, Steel Yellow Zinc, 20 PK (2558700)
- FLEXLOC Flexible Top Lock Nut, 1"-8, Steel, Grade 2, Black Oxide, 15/32 in Ht, 5 PK (30FA-1608)
- ZORO SELECT #8-32 x 3/16 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.016.0018)
- ZORO SELECT Clevis Pin, Universal, 0.625x4 In, PK5 (WWG-CLPUZ-033)
- NEWPORT FASTENERS Wedge Anchor, 6-1/2" L, Stainless Steel 50 PK (721414)
- NEWPORT FASTENERS Wedge Anchor, 4-1/4" L, Stainless Steel Plain, 50 PK (184553)
- NEWPORT FASTENERS Wedge Anchor, 3-1/4" L, Steel Zinc Plated, 50 PK (306203)
- NEWPORT FASTENERS Wedge Anchor, 6" L, Stainless Steel Plain, 25 PK (184749)
- NEWPORT FASTENERS Wedge Anchor, 12" L, Stainless Steel Plain, 10 PK (182038)
- NEWPORT FASTENERS Wedge Anchor, 6-1/2" L, Steel Zinc Plated, 50 PK (863122)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 7" L, 18-8 Stainless Steel Plain, 10 PK (WW-5870)
- Newport Fasteners Wedge Anchors