Shop All Wedge Anchors
Newport Fasteners
Wedge Anchor, 8" L, Steel Zinc Plated, 10 PK
Mfr # 941213
Zoro # G506354239
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Material Steel
- Finish Zinc Plated
- Thread Size 7/8"-9
- Maximum Material Thickness 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 941213
- Zoro # G506354239
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Overall Length | 8" |
Thread Size | 7/8"-9 |
Thread Length | 2 1/2 in |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Maximum Material Thickness | 3-5/8" |
Description
7/8-9 x 8" Wedge Anchors/Steel/Zinc/Nut & Washer Included/ICC Compliant , 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Cup, 100mm, PK25 (M07840.120.0100)
- ZORO SELECT Safety Pin, Tab Lock, 1/4 in Pin Dia, 2-3/4 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (U39686.025.0250)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.75 in L, Aluminum Body, 100 PK (30A0612-EA-100)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 6 PK (39763)
- NEWPORT FASTENERS Wedge Anchor, 12" L, Stainless Steel 25 PK (638453)
- NEWPORT FASTENERS Wedge Anchor, 3-1/2" L, Steel Zinc Plated, 50 PK (565717)
- NEWPORT FASTENERS Wedge Anchor, 6-1/2" L, Steel Zinc Plated, 50 PK (863122)
- NEWPORT FASTENERS Wedge Anchor, 5/8" Dia., 10" L, Stainless Steel 10 PK (516074)
- NEWPORT FASTENERS Wedge Anchor, 7" L, Steel Zinc Plated, 50 PK (738002)
- NEWPORT FASTENERS Wedge Anchor, 3/4" Dia., 7" L, Stainless Steel 20 PK (514597)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK (04120)
- Newport Fasteners Wedge Anchors