Shop All Wedge Anchors
Newport Fasteners
Wedge Anchor, 8-1/2" L, Steel Zinc Plated, 25 PK
Mfr # 490927
Zoro # G606354214
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8-1/2"
- Material Steel
- Finish Zinc Plated
- Thread Size 1/2"-13
- Maximum Material Thickness 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 490927
- Zoro # G606354214
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Overall Length | 8-1/2" |
Thread Size | 1/2"-13 |
Thread Length | 2 1/2 in |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Maximum Material Thickness | 6" |
Description
1/2-13 x 8 1/2" Wedge Anchors/Steel/Zinc/Nut & Washer Included/ICC Compliant , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 50 PK (M01210.100.0080)
- SET SCREW & MANUFACTURING 1/4-28 X 3/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280375KNX-1500)
- DENT FIX EQUIPMENT Tubular Rivet, 3.3 mm Dia., 3.5mm L (DFSPR33)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Dog, 8mm, PK100 (M07820.060.0008)
- NEWPORT FASTENERS Wedge Anchor, 7" L, Steel Zinc Plated, 50 PK (738002)
- NEWPORT FASTENERS Wedge Anchor, 6-1/2" L, Steel Zinc Plated, 50 PK (863122)
- NEWPORT FASTENERS Wedge Anchor, 5/8" Dia., 10" L, Stainless Steel 10 PK (516074)
- NEWPORT FASTENERS Wedge Anchor, 12" L, Stainless Steel 25 PK (638453)
- NEWPORT FASTENERS Wedge Anchor, 4-1/4" L, Stainless Steel Plain, 50 PK (184553)
- NEWPORT FASTENERS Wedge Anchor, 12" L, Steel Zinc Plated, 25 PK (771296)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated, 10 PK (WS-34100)
- Newport Fasteners Concrete Anchors