Shop All Wedge Anchors
Newport Fasteners
Wedge Anchor, 6-1/4" L, Steel Zinc Plated, 20 PK
Mfr # 618694
Zoro # G606354221
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-1/4"
- Material Steel
- Finish Zinc Plated
- Thread Size 3/4"-10
- Maximum Material Thickness 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 618694
- Zoro # G606354221
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Overall Length | 6-1/4" |
Thread Size | 3/4"-10 |
Thread Length | 3 in |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Maximum Material Thickness | 2-1/2" |
Description
3/4-10 x 6 1/4" Wedge Anchors/Steel/Zinc/Nut & Washer Included/ICC Compliant , 20PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Wood Screw, 3-1/2 in, Galvanized Flat Head 59 PK (4191670500904)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (N04360.056.0600)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 125 PK (08827)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (U04100.100.0950)
- NEWPORT FASTENERS Wedge Anchor, 2" L, Steel Zinc Plated, 100 PK (502806)
- NEWPORT FASTENERS Wedge Anchor, 3/4" Dia., 7" L, Stainless Steel 20 PK (514597)
- NEWPORT FASTENERS Wedge Anchor, 5/8" Dia., 10" L, Stainless Steel 10 PK (516074)
- NEWPORT FASTENERS Wedge Anchor, 7" L, Steel Zinc Plated, 50 PK (738002)
- NEWPORT FASTENERS Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Plain, 50 PK (649232)
- NEWPORT FASTENERS Wedge Anchor, 4-1/4" L, Stainless Steel Plain, 50 PK (184553)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Yellow Zinc, 50 PK (2538334)
- Newport Fasteners Concrete Anchors