Shop All Wedge Anchors
Newport Fasteners
Wedge Anchor, 6-1/2" L, Stainless Steel 50 PK
Mfr # 721414
Zoro # G706354206
product price: $1,140.99
/pk 50, $22.82/ea
Free Shipping & Returns
$1,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Size 3/8"-16
- Maximum Material Thickness 4-5/8"
- Material Grade 18-8
- Thread Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 721414
- Zoro # G706354206
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Overall Length | 6-1/2" |
Thread Size | 3/8"-16 |
Thread Length | 2 1/8 in |
Details
Item | Wedge Anchor |
Material | Stainless Steel |
Maximum Material Thickness | 4-5/8" |
Material Grade | 18-8 |
Description
3/8-16 x 6 1/2" Wedge Anchors/Stainless Steel/Nut & Washer Included/ICC Compliant , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND 287 Piece Metric Roll Pin Assortment (12960)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 10 PK (M51010.160.0055)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M18-1.50 Thrd Sz, 18-8 Stainless Steel, 6 PK (R514-6)
- ZORO SELECT Push-In Rivet, Dome Head, 0.4375 in Dia., 211/250 in L, Nylon Body, 25 PK (5RKV5)
- NEWPORT FASTENERS Wedge Anchor, 3" L, Stainless Steel 50 PK (484949)
- NEWPORT FASTENERS Wedge Anchor, 5/8" Dia., 10" L, Stainless Steel 10 PK (516074)
- NEWPORT FASTENERS Wedge Anchor, 12" L, Stainless Steel 25 PK (638453)
- NEWPORT FASTENERS Wedge Anchor, 6" L, Steel Zinc Plated, 25 PK (195612)
- NEWPORT FASTENERS Wedge Anchor, 4-1/4" L, Stainless Steel Plain, 50 PK (184553)
- NEWPORT FASTENERS Wedge Anchor, 3-1/4" L, Steel Zinc Plated, 50 PK (306203)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 10 PK (WS-3454)
- Newport Fasteners Wedge Anchors