Shop All Wedge Anchors
Newport Fasteners
Wedge Anchor, 5" L, Steel Zinc Plated, 25 PK
Mfr # 226072
Zoro # G606354238
product price: $188.99
/pk 25, $7.56/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5"
- Material Steel
- Finish Zinc Plated
- Thread Size 5/8"-11
- Maximum Material Thickness 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 226072
- Zoro # G606354238
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Overall Length | 5" |
Thread Size | 5/8"-11 |
Thread Length | 3 3/8 in |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Maximum Material Thickness | 1-7/8" |
Description
5/8-11 x 5" Wedge Anchors/Steel/Zinc/Nut & Washer Included/ICC Compliant , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 5/16 in Bottom W, 1/8 in Lower Step H (SKO04-2)
- BOSTITCH Collated Framing Nail, 3 in L, Coated, Flat Head, 21 Degrees, 4000 PK (RH-S10D131EP)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length (A6470050014)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel 100 PK (P3125)
- NEWPORT FASTENERS Wedge Anchor, 6-1/2" L, Steel Zinc Plated, 50 PK (863122)
- NEWPORT FASTENERS Wedge Anchor, 3-1/4" L, Steel Zinc Plated, 50 PK (306203)
- NEWPORT FASTENERS Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Plain, 50 PK (649232)
- NEWPORT FASTENERS Wedge Anchor, 2" L, Steel Zinc Plated, 100 PK (502806)
- NEWPORT FASTENERS Wedge Anchor, 3" L, Stainless Steel 50 PK (484949)
- NEWPORT FASTENERS Wedge Anchor, 10" L, Steel Zinc Plated, 25 PK (939820)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel 100 PK (2414314)
- Newport Fasteners Wedge Anchors