Shop All Wedge Anchors
Newport Fasteners
Wedge Anchor, 4-1/4" L, Stainless Steel Plain, 50 PK
Mfr # 184553
Zoro # G506354260
Free Shipping & Returns
$1,122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Thread Size 1/2"-13
- Maximum Material Thickness 1-1/2"
- Thread Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 184553
- Zoro # G506354260
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Overall Length | 4-1/4" |
Thread Size | 1/2"-13 |
Thread Length | 1 1/4 in |
Details
Item | Wedge Anchor |
Material | Stainless Steel |
Finish | Plain |
Maximum Material Thickness | 1-1/2" |
Material Grade | 18-8 |
Description
1/2-13 x 4 1/4" Wedge Anchors/Stainless Steel/Nut & Washer Included/ICC Compliant , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1, PK25 (U39000.219.0100)
- ZORO SELECT 1/4"-20 x 2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51320.025.0200)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 8 mm Shaft Dia, 100 PK (M36000.008.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #0 , 18-8 Stainless Steel Plain Finish, 10 PK (WASB#0W8)
- NEWPORT FASTENERS Wedge Anchor, 12" L, Stainless Steel Plain, 10 PK (182038)
- NEWPORT FASTENERS Wedge Anchor, 6-1/2" L, Steel Zinc Plated, 50 PK (863122)
- NEWPORT FASTENERS Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Plain, 50 PK (649232)
- NEWPORT FASTENERS Wedge Anchor, 12" L, Steel Zinc Plated, 25 PK (771296)
- NEWPORT FASTENERS Wedge Anchor, 3-1/2" L, Steel Zinc Plated, 50 PK (565717)
- NEWPORT FASTENERS Wedge Anchor, 2" L, Steel Zinc Plated, 100 PK (502806)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 5" L, 18-8 Stainless Steel Plain, 10 PK (WW-5850)
- Newport Fasteners Concrete Anchors