Shop All Wedge Anchors
Newport Fasteners
Wedge Anchor, 3" L, Steel Zinc Plated, 50 PK
Mfr # 520589
Zoro # G606354207
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Material Steel
- Finish Zinc Plated
- Thread Size 1/2"-13
- Maximum Material Thickness 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 520589
- Zoro # G606354207
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Overall Length | 3" |
Thread Size | 1/2"-13 |
Thread Length | 1 1/2 in |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Maximum Material Thickness | 1/2" |
Description
1/2-13 x 3" Wedge Anchors/Steel/Zinc/Nut & Washer Included/ICC Compliant , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 2-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE67)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 40 PK (63805)
- ZORO SELECT M5-0.80 x 20 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.050.0020)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/4X1.0D)
- NEWPORT FASTENERS Wedge Anchor, 3/4" Dia., 7" L, Stainless Steel 20 PK (514597)
- NEWPORT FASTENERS Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Plain, 50 PK (649232)
- NEWPORT FASTENERS Wedge Anchor, 6-1/2" L, Steel Zinc Plated, 50 PK (863122)
- NEWPORT FASTENERS Wedge Anchor, 12" L, Stainless Steel Plain, 10 PK (182038)
- NEWPORT FASTENERS Wedge Anchor, 7" L, Steel Zinc Plated, 50 PK (738002)
- NEWPORT FASTENERS Wedge Anchor, 3-1/2" L, Steel Zinc Plated, 50 PK (565717)
- POWERS 3/4in x 7in Power-Stud+ SD2 Strength Design Wedge Exp Anchors, 20PK (POW 7446SD2)
- Newport Fasteners Wedge Anchors