Shop All Wedge Anchors
Newport Fasteners
Wedge Anchor, 3" L, Steel Zinc Plated, 50 PK
Mfr # 378274
Zoro # G306354224
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Material Steel
- Finish Zinc Plated
- Thread Size 3/8"-16
- Maximum Material Thickness 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 378274
- Zoro # G306354224
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Overall Length | 3" |
Thread Size | 3/8"-16 |
Thread Length | 3 in |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Maximum Material Thickness | 1-1/8" |
Description
3/8-16 x 3" Wedge Anchors/Steel/Zinc/Nut & Washer Included/ICC Compliant , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 25 PK (AN960-C716)
- POWERHOUSE 20385 Screw Covers Black (PO367504)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Grade 2, Plain Finish (17902)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51050.020.0008)
- NEWPORT FASTENERS Wedge Anchor, 3/4" Dia., 7" L, Stainless Steel 20 PK (514597)
- NEWPORT FASTENERS Wedge Anchor, 3-1/2" L, Steel Zinc Plated, 50 PK (565717)
- NEWPORT FASTENERS Wedge Anchor, 4-1/4" L, Stainless Steel Plain, 50 PK (184553)
- NEWPORT FASTENERS Wedge Anchor, 2" L, Steel Zinc Plated, 100 PK (502806)
- NEWPORT FASTENERS Wedge Anchor, 5/8" Dia., 10" L, Stainless Steel 10 PK (516074)
- NEWPORT FASTENERS Wedge Anchor, 7" L, Steel Zinc Plated, 50 PK (738002)
- REDHEAD Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel, 10 PK (02992)
- Newport Fasteners Wedge Anchors