Shop All Wedge Anchors
Newport Fasteners
Wedge Anchor, 3" L, Steel Zinc Plated, 100 PK
Mfr # 792463
Zoro # G506354208
product price: $323.99
/pk 100, $3.24/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Material Steel
- Finish Zinc Plated
- Thread Size 5/16"-18
- Maximum Material Thickness 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 792463
- Zoro # G506354208
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Overall Length | 3" |
Thread Size | 5/16"-18 |
Thread Length | 1 3/4 in |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Maximum Material Thickness | 1-3/8" |
Description
5/16-18 x 3" Wedge Anchors/Steel/Zinc/Nut & Washer Included/ICC Compliant , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 4""L (SDWS22400DB-MB)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 50 PK (U51900.031.0150)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (400860)
- ZORO SELECT Solid Rivet, Universal Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 100 PK (70A0812P-EA-100)
- NEWPORT FASTENERS Wedge Anchor, 12" L, Stainless Steel 25 PK (638453)
- NEWPORT FASTENERS Wedge Anchor, 6" L, Steel Zinc Plated, 25 PK (195612)
- NEWPORT FASTENERS Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Plain, 50 PK (649232)
- NEWPORT FASTENERS Wedge Anchor, 7" L, Steel Zinc Plated, 50 PK (738002)
- NEWPORT FASTENERS Wedge Anchor, 3-1/4" L, Steel Zinc Plated, 50 PK (306203)
- NEWPORT FASTENERS Wedge Anchor, 6-1/2" L, Stainless Steel 50 PK (721414)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (W38234)
- Newport Fasteners Wedge Anchors