Shop All Wedge Anchors
Newport Fasteners
Wedge Anchor, 3-3/4" L, Steel Zinc Plated, 50 PK
Mfr # 612194
Zoro # G106354264
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/4"
- Material Steel
- Finish Zinc Plated
- Thread Size 3/8"-16
- Maximum Material Thickness 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 612194
- Zoro # G106354264
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Overall Length | 3-3/4" |
Thread Size | 3/8"-16 |
Thread Length | 2 3/4 in |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Maximum Material Thickness | 1-7/8" |
Description
3/8-16 x 3 3/4" Wedge Anchors/Steel/Zinc/Nut & Washer Included/ICC Compliant , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 5/8"-11, Carbon Steel, Grade A, Zinc Plated, 25/64 in Ht, 10 PK (U11360.062.0001)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (03816)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0075)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M10-1.50, 10 Inserts (35108)
- NEWPORT FASTENERS Wedge Anchor, 3/4" Dia., 7" L, Stainless Steel 20 PK (514597)
- NEWPORT FASTENERS Wedge Anchor, 2" L, Steel Zinc Plated, 100 PK (502806)
- NEWPORT FASTENERS Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Plain, 50 PK (649232)
- NEWPORT FASTENERS Wedge Anchor, 12" L, Stainless Steel 25 PK (638453)
- NEWPORT FASTENERS Wedge Anchor, 3-1/2" L, Steel Zinc Plated, 50 PK (565717)
- NEWPORT FASTENERS Wedge Anchor, 4-1/4" L, Stainless Steel Plain, 50 PK (184553)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Zinc Plated, 10 PK (07472)
- Newport Fasteners Wedge Anchors