Shop All Wedge Anchors
Newport Fasteners
Wedge Anchor, 3-1/4" L, Steel Zinc Plated, 50 PK
Mfr # 306203
Zoro # G306354262
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material Steel
- Finish Zinc Plated
- Thread Size 3/8"-16
- Maximum Material Thickness 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 306203
- Zoro # G306354262
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Overall Length | 3-1/4" |
Thread Size | 3/8"-16 |
Thread Length | 2 in |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Maximum Material Thickness | 1-3/8" |
Description
3/8-16 x 3 1/4" Wedge Anchors/Steel/Zinc/Nut & Washer Included/ICC Compliant , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Screw, #6-32 Thd Sz, 316 Stainless Steel, 5 PK (2JGL3)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 35 mm Length, 10 PK (PKM6100-35SHC-01)
- J.W. WINCO Flange Nut, M12, Steel, Class 10, Blackened, 18 mm Hex Wd (6331-M12)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 7500 PK (BX3P)
- NEWPORT FASTENERS Wedge Anchor, 6" L, Steel Zinc Plated, 25 PK (195612)
- NEWPORT FASTENERS Wedge Anchor, 2" L, Steel Zinc Plated, 100 PK (502806)
- NEWPORT FASTENERS Wedge Anchor, 6-1/2" L, Stainless Steel 50 PK (721414)
- NEWPORT FASTENERS Wedge Anchor, 5/8" Dia., 10" L, Stainless Steel 10 PK (516074)
- NEWPORT FASTENERS Wedge Anchor, 6-1/2" L, Steel Zinc Plated, 50 PK (863122)
- NEWPORT FASTENERS Wedge Anchor, 4-1/4" L, Stainless Steel Plain, 50 PK (184553)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel 50 PK (2412334)
- Newport Fasteners Concrete Anchors