Shop All Wedge Anchors
Newport Fasteners
Wedge Anchor, 2" L, Steel Zinc Plated, 100 PK
Mfr # 502806
Zoro # G006354203
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Material Steel
- Finish Zinc Plated
- Thread Size 1/4"-20
- Maximum Material Thickness 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 502806
- Zoro # G006354203
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Overall Length | 2" |
Thread Size | 1/4"-20 |
Thread Length | 1 1/8 in |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Maximum Material Thickness | 3/4" |
Description
1/4-20 x 2" Wedge Anchors/Steel/Zinc/Nut & Washer Included/ICC Compliant , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 3 3/4 in L (A0350480348)
- ARROW FASTENER Arrow Pop Rivet, Medium, 1/4 in L, Aluminum (RMA1/8IP)
- HHIP 0.231" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0231)
- MARSON Rivet Nut, 3/8"-16 Thread Size, Aluminum, 20 PK (M47682)
- NEWPORT FASTENERS Wedge Anchor, 6" L, Stainless Steel Plain, 25 PK (184749)
- NEWPORT FASTENERS Wedge Anchor, 12" L, Stainless Steel Plain, 10 PK (182038)
- NEWPORT FASTENERS Wedge Anchor, 10" L, Steel Zinc Plated, 25 PK (939820)
- NEWPORT FASTENERS Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Plain, 50 PK (649232)
- NEWPORT FASTENERS Wedge Anchor, 12" L, Steel Zinc Plated, 25 PK (771296)
- NEWPORT FASTENERS Wedge Anchor, 6-1/2" L, Stainless Steel 50 PK (721414)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 25 PK (06734)
- Newport Fasteners Wedge Anchors