Shop All Wedge Anchors
Newport Fasteners
Wedge Anchor, 2-3/4" L, Steel Zinc Plated, 50 PK
Mfr # 676969
Zoro # G006354234
product price: $117.99
/pk 50, $2.36/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4"
- Material Steel
- Finish Zinc Plated
- Thread Size 3/8"-16
- Maximum Material Thickness 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 676969
- Zoro # G006354234
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Overall Length | 2-3/4" |
Thread Size | 3/8"-16 |
Thread Length | 1 3/4 in |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Maximum Material Thickness | 7/8" |
Description
3/8-16 x 2 3/4" Wedge Anchors/Steel/Zinc/Nut & Washer Included/ICC Compliant , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Steel Body, 100 PK (51090)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 1 3/4 in L, 10 PK (U04005.075.0175)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH10112)
- ZORO SELECT Dowel Pin, Std, Nyl, 1/4x3/4 L, PK50 (4DAG8)
- NEWPORT FASTENERS Wedge Anchor, 6" L, Stainless Steel Plain, 25 PK (184749)
- NEWPORT FASTENERS Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Plain, 50 PK (649232)
- NEWPORT FASTENERS Wedge Anchor, 6" L, Steel Zinc Plated, 25 PK (195612)
- NEWPORT FASTENERS Wedge Anchor, 5/8" Dia., 10" L, Stainless Steel 10 PK (516074)
- NEWPORT FASTENERS Wedge Anchor, 12" L, Steel Zinc Plated, 25 PK (771296)
- NEWPORT FASTENERS Wedge Anchor, 10" L, Steel Zinc Plated, 25 PK (939820)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 10 PK (WW-5842)
- Newport Fasteners Wedge Anchors