Shop All Wedge Anchors
Newport Fasteners
Wedge Anchor, 12" L, Steel Zinc Plated, 25 PK
Mfr # 371385
Zoro # G606354276
product price: $355.99
/pk 25, $14.24/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Material Steel
- Finish Zinc Plated
- Thread Size 5/8"-11
- Maximum Material Thickness 8-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 371385
- Zoro # G606354276
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Overall Length | 12" |
Thread Size | 5/8"-11 |
Thread Length | 2 1/4 in |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Maximum Material Thickness | 8-7/8" |
Description
5/8-11 x 12" Wedge Anchors/Steel/Zinc/Nut & Washer Included/ICC Compliant , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Woodruff Key, 7/32 x 1-1/4 in Key Size, 20 SAE Number, 0.531 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-020)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3376907)
- ZORO SELECT Spring Nut, M6-1.00, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7988-M61-3B)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 5 PK (45684)
- NEWPORT FASTENERS Wedge Anchor, 5/8" Dia., 10" L, Stainless Steel 10 PK (516074)
- NEWPORT FASTENERS Wedge Anchor, 6-1/2" L, Stainless Steel 50 PK (721414)
- NEWPORT FASTENERS Wedge Anchor, 7" L, Steel Zinc Plated, 50 PK (738002)
- NEWPORT FASTENERS Wedge Anchor, 2" L, Steel Zinc Plated, 100 PK (502806)
- NEWPORT FASTENERS Wedge Anchor, 4-1/4" L, Stainless Steel Plain, 50 PK (184553)
- NEWPORT FASTENERS Wedge Anchor, 6" L, Steel Zinc Plated, 25 PK (195612)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1" Dia., 9" L, Steel Yellow Zinc, 10 PK (2519000)
- Newport Fasteners Concrete Anchors