Shop All Wedge Anchors
Newport Fasteners
Wedge Anchor, 12" L, Stainless Steel 25 PK
Mfr # 638453
Zoro # G006354272
Free Shipping & Returns
$2,257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Size 1/2"-13
- Maximum Material Thickness 9-1/2"
- Thread Length 2 1/2 in
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 638453
- Zoro # G006354272
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Overall Length | 12" |
Thread Size | 1/2"-13 |
Thread Length | 2 1/2 in |
Details
Item | Wedge Anchor |
Material | Stainless Steel |
Maximum Material Thickness | 9-1/2" |
Material Grade | 18-8 |
Description
1/2-13 x 12" Wedge Anchors/Stainless Steel/Nut & Washer Included/ICC Compliant , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 25 PK (490040)
- ZORO SELECT Fully Threaded Rod, 1"-14, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.101.3600)
- ZORO SELECT #4-40 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0031)
- ZORO SELECT Hex Nut, 3/4"-10, Carbon Steel, Grade 2, Hot Dipped Galvanized, 41/64 in Ht, 320 PK (B08111.075.0001)
- NEWPORT FASTENERS Wedge Anchor, 3" L, Stainless Steel 50 PK (484949)
- NEWPORT FASTENERS Wedge Anchor, 5/8" Dia., 10" L, Stainless Steel 10 PK (516074)
- NEWPORT FASTENERS Wedge Anchor, 6-1/2" L, Stainless Steel 50 PK (721414)
- NEWPORT FASTENERS Wedge Anchor, 2" L, Steel Zinc Plated, 100 PK (502806)
- NEWPORT FASTENERS Wedge Anchor, 12" L, Steel Zinc Plated, 25 PK (771296)
- NEWPORT FASTENERS Wedge Anchor, 10" L, Steel Zinc Plated, 25 PK (939820)
- REDHEAD Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel, 10 PK (12019)
- Newport Fasteners Concrete Anchors