Shop All Wedge Anchors
Newport Fasteners
Wedge Anchor, 1-3/4" L, Steel Zinc Plated, 100 PK
Mfr # 904357
Zoro # G506354215
product price: $98.99
/pk 100, $0.99/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/4"
- Material Steel
- Finish Zinc Plated
- Thread Size 1/4"-20
- Maximum Material Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 904357
- Zoro # G506354215
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Overall Length | 1-3/4" |
Thread Size | 1/4"-20 |
Thread Length | 7/8 in |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Maximum Material Thickness | 3/8" |
Description
1/4-20 x 1 3/4" Wedge Anchors/Steel/Zinc/Nut & Washer Included/ICC Compliant , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07000.013.0037)
- ZORO SELECT #8-32 x 1/2 in Phillips Flat Machine Screw, Zinc Black Steel, 10000 PK (0808MPFBZ)
- ZORO SELECT Lag Screw, 3/8 in, 5 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0500)
- LOKSERT Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3634-5/16TWP)
- NEWPORT FASTENERS Wedge Anchor, 3" L, Stainless Steel 50 PK (484949)
- NEWPORT FASTENERS Wedge Anchor, 6" L, Steel Zinc Plated, 25 PK (195612)
- NEWPORT FASTENERS Wedge Anchor, 2" L, Steel Zinc Plated, 100 PK (502806)
- NEWPORT FASTENERS Wedge Anchor, 6" L, Stainless Steel Plain, 25 PK (184749)
- NEWPORT FASTENERS Wedge Anchor, 10" L, Steel Zinc Plated, 25 PK (939820)
- NEWPORT FASTENERS Wedge Anchor, 7" L, Steel Zinc Plated, 50 PK (738002)
- ZORO SELECT Wedge Anchor, 1" Dia., 9" L, 18-8 Stainless Steel Plain (U70420.100.0900)
- Newport Fasteners Concrete Anchors