Shop All Lock Nuts
Newport Fasteners
Top Lock Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 600 PK
Mfr # 109400-BR-600
Zoro # G906328137
product price: $428.99
/pk 600, $0.71/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Lock Type Top Lock
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 109400-BR-600
- Zoro # G906328137
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | M12-1.75 |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Lock Type | Top Lock |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 6927 |
System of Measurement | Metric |
Description
M12-1.75 Prevailing Torque Flange Top Locknuts DIN 6927/Class 8 Steel/Zinc , 600PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x2, PK10 (U01080.050.0200)
- METRIC BLUE Class 10.9, M12-1.75 Hex Head Cap Screw, Blue Phosphate Steel, 110 mm L, 5 PK (UST184243)
- PRIME-LINE Wing Nut, 5/16"-18, Steel, Zinc Plated, 10 PK (9076605)
- ZORO SELECT Arch Barrel, #12-24, 1 9/16 in Brl Lg, 5/16 in Brl Dia, Brass Plain (Z5121)
- NEWPORT FASTENERS Top Lock Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 1000 PK (754130-BR-1000)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-32, Steel, Grade A, Zinc Plated, 100 PK (491124-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Black Oxide, 600 PK (383320)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-20, 316 Stainless Steel, Not Graded, 1250 PK (NB311089B-1250)
- NEWPORT FASTENERS Center-Lock Distorted Thread Reversible Lock Nut, 1/2"-13, Steel, Zinc Plated, 400 PK (694203)
- NEWPORT FASTENERS Lock Nut, 5/8"-18, Steel, Grade G, Black Phosphate, 0.32 in Ht, 350 PK (344758)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 41/64 in Ht (CLNI20750-025P)
- Newport Fasteners Lock Nuts