Shop All Lock Nuts
Newport Fasteners
Top Lock Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 1000 PK
Mfr # 754130-BR-1000
Zoro # G706329778
product price: $546.99
/pk 1000, $0.55/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Lock Type Top Lock
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 754130-BR-1000
- Zoro # G706329778
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | M10-1.50 |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Lock Type | Top Lock |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 6927 |
System of Measurement | Metric |
Corrugated Tubing Fitting Color | Silver |
Description
M10-1.50 Prevailing Torque Flange Top Locknuts DIN 6927/Class 8 Steel/Zinc , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Bridge Pin 3/16 x 4-1/16 CS ZC (BP-146/D)
- MIDWEST FASTENER 5/16"-18 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 12 PK (39682)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Black Steel Pan Head Phillips Drive, 8 PK (79417)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Grade 2, Plain Finish (17905)
- NEWPORT FASTENERS Top Lock Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 600 PK (109400-BR-600)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 3000 PK (421930)
- NEWPORT FASTENERS Serrated Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 1500 PK (704049)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Black Oxide, 600 PK (383320)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 100 PK (577550-PR-100)
- NEWPORT FASTENERS Serrated Lock Nut, #10-32, Steel, Case Hardened, Zinc Plated, 100 PK (692414-PR-100)
- MIDWEST FASTENER Serrated Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 15 PK (33761)
- Newport Fasteners Lock Nuts