Shop All Hollow Wall Anchors
Newport Fasteners
Toggle Bolt, 6" L, Steel, 25 PK
Mfr # 905745
Zoro # G206364699
product price: $74.99
/pk 25, $3.00/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 6"
- Material Steel
- Head Type Round
- Drive Type Combination
- Usable Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 905745
- Zoro # G206364699
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 6" |
Usable Length | 6" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Combination |
Description
3/8"x6" Toggle Bolts/Round Hd/Combo Drive/Zinc/Anchor Size: 3/8"/Screw Size: 3/8-16x6"/Drill 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.011.0050)
- RECOIL Pro Series Recoil Kit, M3-0.5, 12 pcs. (35036)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK (12N686)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.125 in Bore Dia. (HO-312)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (250445)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 25 PK (902681)
- NEWPORT FASTENERS Screw Anchor, Steel, 50 PK (165968)
- NEWPORT FASTENERS Bantam Plug Conical Plug, 1-1/2" L, Nylon, 3000 PK (735647)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 50 PK (666767)
- NEWPORT FASTENERS Toggle Bolt, 4" L, Steel, 25 PK (374296)
- MIDWEST FASTENER Screw Anchor, 1" L, Nylon, 100 PK (04075)
- Newport Fasteners Hollow Wall Anchors