Shop All Hollow Wall Anchors
Newport Fasteners
Toggle Bolt, 6" L, Steel, 25 PK
Mfr # 469903
Zoro # G006364691
product price: $90.39
/pk 25, $3.62/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 6"
- Material Steel
- Head Type Round
- Drive Type Combination
- Usable Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 469903
- Zoro # G006364691
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 6" |
Usable Length | 6" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Combination |
Description
5/16"x6" Toggle Bolts/Round Hd/Combo Drive/Zinc/Anchor Size: 5/16"/Screw Size: 5/16-18x6"/Drill 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U51010.050.0500)
- MKT FASTENING Hammer Drive Tool, 1/4 in Head (XL143)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #8 X 1in Zinc Plated Steel 50PK (9025210)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain Nylon, 13/40 in Head Ht, 3/8 in Lg, 10 PK (091032037T)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 50 PK (904920)
- NEWPORT FASTENERS Toggle Bolt, 6" L, Steel, 25 PK (905745)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (250445)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 25 PK (902681)
- NEWPORT FASTENERS Toggle Bolt, 4" L, Steel, 25 PK (374296)
- NEWPORT FASTENERS Screw Anchor, Steel, 50 PK (165968)
- GREENLEE Conical Anchor Kit, #10 x 1" (84012)
- Newport Fasteners Hollow Wall Anchors