Shop All Hollow Wall Anchors
Newport Fasteners
Toggle Bolt, 5" L, Steel, 50 PK
Mfr # 666767
Zoro # G406364703
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 5"
- Material Steel
- Head Type Round
- Drive Type Combination
- Usable Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 666767
- Zoro # G406364703
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 5" |
Usable Length | 5" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Combination |
Description
1/4"x5" Toggle Bolts/Round Hd/Combo Drive/Zinc/Anchor Size: 1/4"/Screw Size: 1/4-20x5"/Drill 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (U09100.025.0250)
- ZORO SELECT Finishing Nail, Galv, 8d, PK182 (4NFE3)
- ZORO SELECT Push-In Rivet, Dome Head, 6.5 mm Dia., 20 mm L, Nylon Body, 50 PK (10369PK)
- ZORO SELECT Split Lock Washer, For Screw Size M24 Stainless Steel, Plain Finish, 5 PK (M51450.240.0001)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 50 PK (904920)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (250445)
- NEWPORT FASTENERS Bantam Plug Conical Plug, 1-1/2" L, Nylon, 3000 PK (735647)
- NEWPORT FASTENERS Toggle Bolt, 6" L, Steel, 25 PK (905745)
- NEWPORT FASTENERS Toggle Bolt, 4" L, Steel, 25 PK (374296)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (797115)
- MIDWEST FASTENER Screw Anchor, 3/8" L, Steel, 50 PK (04263)
- Newport Fasteners Hollow Wall Anchors