Shop All Hollow Wall Anchors
Newport Fasteners
Toggle Bolt, 4" L, Steel, 50 PK
Mfr # 318484
Zoro # G306364704
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 4"
- Material Steel
- Head Type Round
- Drive Type Combination
- Usable Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 318484
- Zoro # G306364704
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Usable Length | 4" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Combination |
Description
1/8"x4" Toggle Bolts/Round Hd/Combo Drive/Zinc/Anchor Size 1/8"/Screw 6-32x4"/Drill Bit/Hole 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Nut, 5/16"-18, Steel, Zinc Baked, 0.5 in Hex Wd, 0.17 in Hex Ht, 1500 PK (31NRNS)
- MIDWEST FASTENER Wood Screw, #1, 3/8 in, Plain Brass Round Head Slotted Drive, 35 PK (34634)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 25 PK (M55000.100.0060)
- MIDWEST FASTENER #10-24 x 5 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (37782)
- NEWPORT FASTENERS Bantam Plug Conical Plug, 1-1/2" L, Nylon, 3000 PK (735647)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (797115)
- NEWPORT FASTENERS Screw Anchor, Steel, 50 PK (469890)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 25 PK (902681)
- NEWPORT FASTENERS Toggle Bolt, 4" L, Steel, 25 PK (374296)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (250445)
- KLEIN TOOLS Conical Anchor Kit, 100 Anchors (53729)
- Newport Fasteners Hollow Wall Anchors