Shop All Hollow Wall Anchors
Newport Fasteners
Toggle Bolt, 4" L, Steel, 25 PK
Mfr # 374296
Zoro # G006364707
product price: $91.99
/pk 25, $3.68/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 4"
- Material Steel
- Head Type Round
- Drive Type Combination
- Usable Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 374296
- Zoro # G006364707
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Usable Length | 4" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Combination |
Description
1/2"x4" Toggle Bolts/Round Hd/Combo Drive/Zinc/Anchor Size: 1/2"/Screw Size: 1/2-13x4"/Drill 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 7/8 in Shaft Dia, 50 PK (E-87ST ZD)
- ZORO SELECT Undersized Key Stock, 416 Stainless Steel, Plain, 12 in L, 3/4 in W, 3/4 in H (WWG850750075012)
- MIDWEST FASTENER 5/16" x 1" Zinc Plated Steel Universal Clevis Pins 8PK (34726)
- AVK Rivet Nut, 7/16"-20 Thread Size, Steel (BTI-ALS4T-720-200/B)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (797115)
- NEWPORT FASTENERS Bantam Plug Conical Plug, 1-1/2" L, Nylon, 3000 PK (735647)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 50 PK (904920)
- NEWPORT FASTENERS Toggle Bolt, 6" L, Steel, 25 PK (905745)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 25 PK (902681)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (250445)
- ZORO SELECT Conical Anchor Kit, 1-3/8" L, Plastic, Not Rated Tension Strength, 50 PK (U63157.014.0001)
- Newport Fasteners Hollow Wall Anchors