Shop All Hollow Wall Anchors
Newport Fasteners
Toggle Bolt, 4" L, Steel, 25 PK
Mfr # 328587
Zoro # G106364706
product price: $91.95
/pk 25, $3.68/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 4"
- Material Steel
- Head Type Round
- Drive Type Combination
- Usable Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 328587
- Zoro # G106364706
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Usable Length | 4" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Combination |
Description
5/16"x4" Toggle Bolts/Round Hd/Combo Drive/Zinc/Anchor Size: 5/16"/Screw Size: 5/16-18x4"/Drill 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 200 PK (1496MPF)
- ZORO SELECT Spring Pin, 1/8" dia., 1/4"L, PK100 (5BU98)
- ZORO SELECT M6-1.00 x 12.6 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFJ060160-025P1)
- ARMOR COAT Grade 8, 5/16"-18 Hex Head Cap Screw, Armor Coat Steel, 3/4 in L, 50 PK (UST237581)
- NEWPORT FASTENERS Screw Anchor, Steel, 50 PK (469890)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (250445)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 50 PK (904920)
- NEWPORT FASTENERS Screw Anchor, Steel, 50 PK (165968)
- NEWPORT FASTENERS Toggle Bolt, 6" L, Steel, 25 PK (905745)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (797115)
- HILLMAN 50Pk 14-16X1-3/8 Anchor (370345)
- Newport Fasteners Hollow Wall Anchors