Shop All Hollow Wall Anchors
Newport Fasteners
Toggle Bolt, 3" L, Steel, 50 PK
Mfr # 804096
Zoro # G106364690
product price: $66.99
/pk 50, $1.34/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 3"
- Material Steel
- Head Type Round
- Drive Type Combination
- Usable Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 804096
- Zoro # G106364690
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Usable Length | 3" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Combination |
Description
1/4"x3" Toggle Bolts/Round Hd/Combo Drive/Zinc/Anchor Size: 1/4"/Screw Size: 1/4-20x3"/Drill 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Dowel Pin, 1/2" x 6", AS PL (DOW-500-6000)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 20 PK (PFM1411720)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 10 PK (M01010.200.0140)
- ZORO SELECT Self-Drilling Screw, #6-20 x 3/8 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK (0606KW188)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (797115)
- NEWPORT FASTENERS Toggle Bolt, 4" L, Steel, 25 PK (374296)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 50 PK (904920)
- NEWPORT FASTENERS Screw Anchor, Steel, 50 PK (469890)
- NEWPORT FASTENERS Screw Anchor, Steel, 50 PK (165968)
- NEWPORT FASTENERS Bantam Plug Conical Plug, 1-1/2" L, Nylon, 3000 PK (735647)
- MECHANICAL PLASTICSRP 100PK1420 BB TOG Bolt (24014)
- Newport Fasteners Hollow Wall Anchors