Shop All Drive Pin Anchors
Newport Fasteners
Tire Wire Pin Anchor, 3/8" Dia., 3-1/2" L, Alloy Steel Zinc Plated, 25 PK
Mfr # 685719
Zoro # G006370074
product price: $129.99
/pk 25, $5.20/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drop-In Anchor Type Drop-In
- Anchor Diameter 3/8"
- Material Grade Alloy
- Material Alloy Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 685719
- Zoro # G006370074
- Country of Origin Unknown
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3-1/2" |
Details
Item | Tire Wire Pin Anchor |
Drop-In Anchor Type | Drop-In |
Material Grade | Alloy |
Material | Alloy Steel |
Finish | Zinc Plated |
Description
3/8"x3 1/2" Split Drive Anchors/Round Head/Alloy Steel/Zinc/Fixture Clearance Hole: 7/16"/25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Black Oxide Finish, 5 PK (U37200.125.0001)
- ZORO SELECT Barrel Bolt, 1/4"-20, 1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA17)
- ZORO SELECT Wedge Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK (5MXD8)
- ZORO SELECT Tanged Helical Insert, Free-Running, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-10.00X2.0D)
- NEWPORT FASTENERS Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Zinc Plated, 100 PK (736008)
- NEWPORT FASTENERS Tire Wire Pin Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (333146)
- NEWPORT FASTENERS Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (941836)
- NEWPORT FASTENERS Nail Drive Anchor, 1/4" Dia., 4" L, Nylon Zinc Plated, 100 PK (302863)
- MKT FASTENING Sup-R-Split Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Alloy Steel Zinc Plated, 100 PK (1674100)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 1000 PK (07869)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Plain, 100 PK (02858-PWR)
- Newport Fasteners Drive Pin Anchors