Shop All Drive Pin Anchors
Newport Fasteners
Tire Wire Pin Anchor, 3/16" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK
Mfr # 529302
Zoro # G606370078
product price: $159.99
/pk 100, $1.60/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drop-In Anchor Type Drop-In
- Anchor Diameter 3/16"
- Material Grade Alloy
- Material Alloy Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 529302
- Zoro # G606370078
- Country of Origin Unknown
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1-1/2" |
Details
Drop-In Anchor Type | Drop-In |
Item | Tire Wire Pin Anchor |
Material Grade | Alloy |
Material | Alloy Steel |
Finish | Zinc Plated |
Description
3/16"x1 1/2" Split Drive Anchors/Flat Head/Alloy Steel/Zinc/Fixture Clearance Hole: 1/4"/100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53563)
- ZORO SELECT Split Lock Washer, For Screw Size 1-5/8 in Steel, Black Oxide Finish, 5 PK (U37180.162.0001)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Dog, 10mm, PK100 (M07820.080.0010)
- ZORO SELECT Shoulder Screw, M4-0.70 Thr Sz, 4.5 mm Thr Lg, 30 mm Shoulder Lg, 18-8 Stainless Steel (STR601M5X30)
- NEWPORT FASTENERS Tire Wire Pin Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (333146)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 1500 PK (07868)
- DEWALT Nylon Nailin Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Nylon Plain, 100 PK (02451-PWR)
- DEWALT Hammer Drive Pin Nail Drive Anchor, 9/64" Dia., 3/4" L, Steel Zinc Plated, 100 PK (50294-PWR)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 3" L, Steel Plain, 100 PK (06630-PWR)
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Yellow Zinc, 200 PK (B70651.037.0350)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 3" L, Nylon Plain, 100 PK (02573-PWR)
- Newport Fasteners Concrete Anchors