Shop All Drive Pin Anchors
Newport Fasteners
Tire Wire Pin Anchor, 1/4" Dia., 4" L, Alloy Steel Zinc Plated, 100 PK
Mfr # 192094
Zoro # G306370088
product price: $183.99
/pk 100, $1.84/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drop-In Anchor Type Drop-In
- Anchor Diameter 1/4"
- Material Grade Alloy
- Overall Length 4"
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 192094
- Zoro # G306370088
- Country of Origin Unknown
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 4" |
Details
Drop-In Anchor Type | Drop-In |
Item | Tire Wire Pin Anchor |
Material Grade | Alloy |
Material | Alloy Steel |
Finish | Zinc Plated |
Description
1/4"x4" Split Drive Anchors/Flat Head/Alloy Steel/Zinc/Fixture Clearance Hole: 5/16"/100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK (U01210.037.0150)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 25 PK (M51010.120.0055)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Nylon 20 PK (64974)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 2 in Shank, 3/4 in ID, Steel, Plain (K2021-2-SS)
- NEWPORT FASTENERS Tire Wire Pin Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (333146)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 9/32" L, Aluminum Plain, 500 PK (5ZVK7)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (05530-PWR)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (02814-PWR)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 21/32" L, Aluminum Plain, 500 PK (5ZVL6)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.037.0237)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (02820-PWR)
- Newport Fasteners Drive Pin Anchors