Shop All Drive Pin Anchors
Newport Fasteners
Tire Wire Pin Anchor, 1/4" Dia., 3-1/2" L, Alloy Steel Zinc Plated, 100 PK
Mfr # 992415
Zoro # G006370081
product price: $166.99
/pk 100, $1.67/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drop-In Anchor Type Drop-In
- Anchor Diameter 1/4"
- Material Grade Alloy
- Overall Length 3-1/2"
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 992415
- Zoro # G006370081
- Country of Origin Unknown
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3-1/2" |
Details
Drop-In Anchor Type | Drop-In |
Item | Tire Wire Pin Anchor |
Material Grade | Alloy |
Material | Alloy Steel |
Finish | Zinc Plated |
Description
1/4"x3 1/2" Split Drive Anchors/Flat Head/Alloy Steel/Zinc/Fixture Clearance Hole: 5/16"/100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.019.0150)
- ZORO SELECT Sealing Washer, Fits Bolt Size M22 Copper, Plain Finish, 25 PK (M50301.220.0027)
- TAMPER-PRUF SCREWS 1-1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122200)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 5 PK (M51050.200.0070)
- NEWPORT FASTENERS Tire Wire Pin Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (333146)
- HILLMAN Nail Drive Anchor, 0.312" Dia., 2-3/4" L, Zinc Plated, 50 PK (5305479)
- TORQUEMASTER Torquemaster Nail Drive Anchor, 3/4" Dia., 6" L, Steel Yellow Zinc, 10 PK (52574)
- MIDWEST FASTENER Nail Drive Anchor, 5/16" Dia., 5/8" L, Aluminum 5 PK (932014)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 4" L, Nylon 100 PK (07870)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Plain, 100 PK (02870-PWR)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 25 PK (05574-PWR)
- Newport Fasteners Concrete Anchors